Motion
160-4 COT ROLLER CHAIN

TIMKEN DRIVES LLC
160-4 COT ROLLER CHAIN

Roller Chain - Standard Series, 160 / 2 in, Cottered, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03033724
MFR #160-4 COT ROLLER CHAIN
Price$818.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
160-4 COT ROLLER CHAIN

Roller Chain - Standard Series, 160 / 2 in, Cottered, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03033724
MFR #160-4 COT ROLLER CHAIN

Mfr description
DRV-160-4C-10FT;11662 160-4 COT ROLLER
  • Price per ft
  • Overall Length 10 ft
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$818.12/ft

Specifications

Dimensions

  • Chain Overall Width
    9.638 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.899 in
  • Link Plate Thickness
    0.252 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.563 in
  • Pin Length
    9.638 in
  • Pitch
    2 in
  • Plate Height
    1.4250 in
  • Roller Diameter
    1.126 in
  • Roller Width
    1.2500 in, 31.75 mm
  • Tensile Strength
    291200 lbs
  • Transverse Pitch
    2.305 in
  • Weight
    27.752 lbs
  • Weight per Foot
    26.92 lbs, 40.06 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    160-4
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    11662
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    60
  • Number Of Strands Across
    4
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Standard
  • Standards Met
    B29.1
  • Type
    Roller Chain
  • UPC_NO
    642051116622
  • Working Load Capacity
    39280 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)