Motion
160HZ COT ROLLER CHAIN

TIMKEN DRIVES LLC
160HZ COT ROLLER CHAIN

Roller Chain - Heavy Series, 160 / 2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03033725
MFR #160HZ COT ROLLER CHAIN
Price$220.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
160HZ COT ROLLER CHAIN

Roller Chain - Heavy Series, 160 / 2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03033725
MFR #160HZ COT ROLLER CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$220.54/each

Specifications

Dimensions

  • Chain Overall Width
    2.859 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.899 in
  • Link Plate Thickness
    0.283 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.563 in
  • Pin Length
    2.859 in
  • Roller Diameter
    1.126 in
  • Tensile Strength
    72800 lbs
  • Weight
    7.696 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    160 / 2 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    11683
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    60
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    B29.1
  • UPC_NO
    642051116837

Overview

Mfr description
DRV-160HZ-1C-10FT;11683 160HZ COT
  • Price per ft
  • Overall Length 10 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text