Motion
35-2 RIV-100 ft

TIMKEN DRIVES LLC
35-2 RIV-100 ft

Roller Chain - Standard Series, 35 / 3/8 in, Riveted, 2 Strand, Carbon Steel Material, 100 ft Length
Mi Item #03033730
MFR #35-2 RIV-100 ft
Price$39.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
35-2 RIV-100 ft

Roller Chain - Standard Series, 35 / 3/8 in, Riveted, 2 Strand, Carbon Steel Material, 100 ft Length
Mi Item #03033730
MFR #35-2 RIV-100 ft

Mfr description
DRV-35-2R-100FT;56740 35-2 RIV 100FT
  • Price per ft
  • Overall Length 100 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.97/ft

Specifications

Dimensions

  • Chain Overall Width
    0.863 in
  • Inside Width
    0.189 in
  • Link Plate Height
    0.355 in
  • Link Plate Thickness
    0.049 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.141 in
  • Pin Length
    0.863 in
  • Pitch
    3/8 in
  • Plate Height
    1.6630 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.1890 in, 4.80 mm
  • Tensile Strength
    4200 lbs
  • Transverse Pitch
    0.398 in
  • Weight
    0.476 lb
  • Weight per Foot
    0.41 lbs, 0.61 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    35-2
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    56740
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    3200
  • Number Of Strands Across
    2
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Standard
  • Standards Met
    B29.1
  • Type
    Roller Chain
  • UPC_NO
    642051567400
  • Working Load Capacity
    700 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)