Motion
40-2R RIV-50 ft

TIMKEN DRIVES LLC
40-2R RIV-50 ft

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #03033734
MFR #40-2R RIV-50 ft
Price$57.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
40-2R RIV-50 ft

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #03033734
MFR #40-2R RIV-50 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.32/ft

Specifications

Dimensions

  • Chain Overall Width
    1.195 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    1.195 in
  • Roller Diameter
    0.313 in
  • Tensile Strength
    7400 lbs
  • Transverse Pitch
    0.567 in
  • Weight
    0.884 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    8261
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    1200
  • Number Of Strands Across
    2
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    B29.1
  • UPC_NO
    642051082613

Overview

Mfr description
DRV-40-2R-50FT;8261 40-2R 50 FT REEL
  • Price per ft
  • Overall Length 50 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text