Motion
40-3 CONN LINK S/C

TIMKEN DRIVES LLC
40-3 CONN LINK S/C

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03033735
MFR #40-3 CONN LINK S/C
Price$15.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
40-3 CONN LINK S/C

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03033735
MFR #40-3 CONN LINK S/C

Mfr description
DRV-40-3 SC CO LINK;56906 40-3 CONN
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.97/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.000 in
  • Roller Diameter
    0.313 in
  • Transverse Pitch
    0.567 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    56906
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    3
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Series
    Std.
  • Standards Met
    B29.1
  • UPC_NO
    642051569060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)