Motion
A2050 RIV ROLLER CHAIN

TIMKEN DRIVES LLC
A2050 RIV ROLLER CHAIN

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #03033738
MFR #A2050 RIV ROLLER CHAIN
Price$18.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
A2050 RIV ROLLER CHAIN

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #03033738
MFR #A2050 RIV ROLLER CHAIN

Mfr description
DRV-A2050-1R-50FT;34424 A2050 50 FT
  • Price per ft
  • Overall Length 50 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.66/ft

Specifications

Dimensions

  • Inside Width
    0.376 in
  • Link Plate Height
    0.590 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    0.887 in
  • Roller Diameter
    0.400 in
  • Tensile Strength
    6100 lbs
  • Weight
    0.540 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    34424
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    480
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Double Pitch Standard
  • Standards Met
    B29.1
  • UPC_NO
    642051344247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)