Motion
A2060 RIV ROLLER CHAIN

TIMKEN DRIVES LLC
A2060 RIV ROLLER CHAIN

Roller Chain - Double Pitch Standard Series, 2060 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #03033740
MFR #A2060 RIV ROLLER CHAIN
Price$30.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
A2060 RIV ROLLER CHAIN

Roller Chain - Double Pitch Standard Series, 2060 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #03033740
MFR #A2060 RIV ROLLER CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.38/ft

Specifications

Dimensions

  • Inside Width
    0.500 in
  • Link Plate Height
    0.705 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    1.146 in
  • Roller Diameter
    0.469 in
  • Tensile Strength
    8500 lbs
  • Weight
    0.794 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    11717
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    800
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Double Pitch Standard
  • Standards Met
    B29.1
  • UPC_NO
    642051117179

Overview

Mfr description
DRV-A2060-1R-100FT;11717 A2060 100 FT
  • Price per ft
  • Overall Length 100 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought