Motion
A2060 D/OFF LINK

TIMKEN DRIVES LLC
A2060 D/OFF LINK

Offset Link - 2060 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03033743
MFR #A2060 D/OFF LINK
Price$15.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
A2060 D/OFF LINK

Offset Link - 2060 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03033743
MFR #A2060 D/OFF LINK

Mfr description
DRV-A2060-1 DOFF LINK;2668 A2060 D/OFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.71/each

Specifications

Dimensions

  • Chain Overall Width
    1.146 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.705 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Pin Length
    0.9960 in, 25.30 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.4720 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.63 lbs, 0.94 kg
  • Weight per Foot
    0.630 lbs, 0.938 kg/m

Details

  • Application
    Abrasive Environment
  • Chain Construction
    Cottered
  • Chain Number
    A2060
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    2668
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Abrasion Resistant
  • Series
    A2060
  • Standards Met
    B29.1
  • Type
    Offset Link
  • UPC_NO
    642051026686
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)