Motion
C2040 RIV ROLLER CHAIN

TIMKEN DRIVES LLC
C2040 RIV ROLLER CHAIN

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #03033745
MFR #C2040 RIV ROLLER CHAIN
Price$20.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
C2040 RIV ROLLER CHAIN

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #03033745
MFR #C2040 RIV ROLLER CHAIN

Mfr description
DRV-C2040-1R-100FT;36713 C2040 100 FT
  • Price per ft
  • Overall Length 100 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.28/ft

Specifications

Dimensions

  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.312 in
  • Roller Diameter
    0.312 in
  • Weight
    0.603 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2040 / 1 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    36713
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    1200
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Double Pitch Standard
  • Standards Met
    B29.1
  • UPC_NO
    642051367130
  • Working Load Capacity
    615 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)