Motion
100H-2 D/OFF LINK

TIMKEN DRIVES LLC
100H-2 D/OFF LINK

Offset Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03033750
MFR #100H-2 D/OFF LINK
Price$125.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
100H-2 D/OFF LINK

Offset Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03033750
MFR #100H-2 D/OFF LINK

Mfr description
DRV-100H-2 DOFF LINK;46576 100H-2 D/OFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.19/each

Specifications

Dimensions

  • Chain Overall Width
    3.395 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.186 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.375 in
  • Pin Length
    3.395 in
  • Pitch
    1-1/4 in
  • Plate Height
    1.1860 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Transverse Pitch
    1.539 in
  • Weight
    6.356 lbs, 9.459 kg
  • Weight per Foot
    6.356 lbs, 9.459 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    100H-2
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    46576
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Links
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant, High Temperature
  • Series
    H
  • Standards Met
    B29.1
  • Type
    Offset Link
  • UPC_NO
    642051465768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)