Motion
240-2 D/OFFSET LINK

TIMKEN DRIVES LLC
240-2 D/OFFSET LINK

Offset Link - 240 / 3 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03033753
MFR #240-2 D/OFFSET LINK
Your Price$1,534.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
240-2 D/OFFSET LINK

Offset Link - 240 / 3 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03033753
MFR #240-2 D/OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,534.93/each(List $1,601.13)

Overview

Mfr description
DRV-240-2 DOFF LINK;41454 240-2 D/OFF

Specifications

  • Chain Size & Pitch
    240 / 3 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Finish Coating
    Rust Preventive Coating
  • Roller Diameter
    1.875 in
  • Inside Width
    1.864 in
  • Material Specification
    Heat Treated
  • Link Plate Height
    2.812 in
  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.937 in
  • Pin Length
    7.524 in
  • Chain Overall Width
    7.524 in
  • Transverse Pitch
    3.458 in
  • Operating Temperature Range
    0 to 350 ºF
  • Series
    Std.
  • Standards Met
    B29.1
  • Manufacturer Catalog Number
    41454
  • UPC_NO
    642051414544
  • Chain Number & Pitch
    240 / 3 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text