Motion
35-3 OFFSET LINK

TIMKEN DRIVES LLC
35-3 OFFSET LINK

Offset Link - 35 / 3/8 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03033754
MFR #35-3 OFFSET LINK
List Price$38.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
35-3 OFFSET LINK

Offset Link - 35 / 3/8 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03033754
MFR #35-3 OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.18/each for your price

Overview

Mfr description
DRV-35-3 DOFF LINK;56721 35-3 OFFSET

Specifications

  • Chain Size & Pitch
    35 / 3/8 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Chain Construction
    Cottered
  • Finish Coating
    Rust Preventive Coating
  • Roller Diameter
    0.200 in
  • Inside Width
    0.189 in
  • Material Specification
    Heat Treated
  • Link Plate Height
    0.355 in
  • Link Plate Thickness
    0.049 in
  • Pin Diameter
    0.141 in
  • Pin Length
    1.312 in
  • Chain Overall Width
    1.312 in
  • Transverse Pitch
    0.398 in
  • Operating Temperature Range
    0 to 350 ºF
  • Series
    Std.
  • Standards Met
    B29.1
  • Manufacturer Catalog Number
    56721
  • UPC_NO
    642051567219
  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text