Motion
35-3 CONN LINK S/C

TIMKEN DRIVES LLC
35-3 CONN LINK S/C

Connecting Link - 35 / 3/8 in Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03033755
MFR #35-3 CONN LINK S/C
Your Price$14.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
35-3 CONN LINK S/C

Connecting Link - 35 / 3/8 in Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03033755
MFR #35-3 CONN LINK S/C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.40/each(List $16.57)

Overview

Mfr description
DRV-35-3 SC CO LINK;56720 35-3 CONN

Specifications

  • Chain Size & Pitch
    35 / 3/8 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Chain Construction
    Spring Clip
  • Finish Coating
    Rust Preventive Coating
  • Roller Diameter
    0.200 in
  • Inside Width
    0.189 in
  • Material Specification
    Heat Treated
  • Link Plate Height
    0.355 in
  • Link Plate Thickness
    0.049 in
  • Pin Diameter
    0.141 in
  • Pin Length
    0.000 in
  • Transverse Pitch
    0.398 in
  • Operating Temperature Range
    0 to 350 ºF
  • Series
    Std.
  • Standards Met
    B29.1
  • Manufacturer Catalog Number
    56720
  • UPC_NO
    642051567202
  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text