Motion
180-2 OFFSET LINK

TIMKEN DRIVES LLC
180-2 OFFSET LINK

Offset Link - 180 / 2-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03033761
MFR #180-2 OFFSET LINK
Your Price$521.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
180-2 OFFSET LINK

Offset Link - 180 / 2-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03033761
MFR #180-2 OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$521.16/each(List $599.34)

Overview

Mfr description
DRV-180-2 DOFF LINK;18030 180-2 OFFSET

Specifications

  • Chain Size & Pitch
    180 / 2-1/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Finish Coating
    Rust Preventive Coating
  • Roller Diameter
    1.406 in
  • Inside Width
    1.400 in
  • Material Specification
    Heat Treated
  • Link Plate Height
    2.132 in
  • Link Plate Thickness
    0.281 in
  • Pin Diameter
    0.687 in
  • Pin Length
    5.543 in
  • Chain Overall Width
    5.543 in
  • Transverse Pitch
    2.592 in
  • Operating Temperature Range
    0 to 350 ºF
  • Series
    Std.
  • Standards Met
    B29.1
  • Manufacturer Catalog Number
    18030
  • UPC_NO
    642051180302
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text