Motion
160-3 COT CONN LINK

TIMKEN DRIVES LLC
160-3 COT CONN LINK

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03033774
MFR #160-3 COT CONN LINK
Price$212.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
160-3 COT CONN LINK

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03033774
MFR #160-3 COT CONN LINK

Mfr description
DRV-160-3 SH CO LINK;11722 160-3 COT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.38/each

Specifications

Dimensions

  • Chain Overall Width
    7.333 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.899 in
  • Link Plate Thickness
    0.252 in
  • Pin Diameter
    0.563 in
  • Pin Length
    7.333 in
  • Pitch
    2 in
  • Plate Height
    1.1800 in
  • Roller Diameter
    1.126 in
  • Roller Width
    1.2500 in, 31.75 mm
  • Transverse Pitch
    2.305 in
  • Weight
    20.79 lbs, 30.939 kg
  • Weight per Foot
    20.79 lbs, 30.939 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    160-3
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    11722
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    3
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    Std.
  • Standards Met
    B29.1
  • Type
    Connecting Link
  • UPC_NO
    642051117223

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)