Motion
100-5 OFFSET LINK

TIMKEN DRIVES LLC
100-5 OFFSET LINK

Offset Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03033780
MFR #100-5 OFFSET LINK
Price$416.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
100-5 OFFSET LINK

Offset Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03033780
MFR #100-5 OFFSET LINK

Mfr description
DRV-100-5 DOFF LINK;39019 100-5 OFFSET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$416.95/each

Specifications

Dimensions

  • Chain Overall Width
    7.337 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.755 in
  • Link Plate Height
    1.180 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.375 in
  • Pin Length
    7.337 in
  • Roller Diameter
    0.750 in
  • Transverse Pitch
    1.411 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    39019
  • Material
    Carbon Steel
  • Number Of Strands Across
    5
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • UPC_NO
    642051390190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)