Motion
100-8 OFFSET LINK

TIMKEN DRIVES LLC
100-8 OFFSET LINK

Offset Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03033784
MFR #100-8 OFFSET LINK
Price$586.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
100-8 OFFSET LINK

Offset Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03033784
MFR #100-8 OFFSET LINK

Mfr description
DRV-100-8 DOFF LINK;17973 100-8 OFFSET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$586.08/each

Specifications

Dimensions

  • Chain Overall Width
    11.570 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.755 in
  • Link Plate Height
    1.180 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.375 in
  • Pin Length
    11.570 in
  • Pitch
    1-1/4 in
  • Plate Height
    1.4250 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.7550 in, 19.18 mm
  • Transverse Pitch
    1.411 in
  • Weight
    22.29 lbs, 33.171 kg
  • Weight per Foot
    22.29 lbs, 33.171 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    100-8
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    17973
  • Material
    Carbon Steel
  • Number Of Strands Across
    8
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    Std.
  • Standards Met
    B29.1
  • Type
    Offset Link
  • UPC_NO
    642051179733
  • Working Load Capacity
    192000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)