Motion
40NP S/C CONN LINK

TIMKEN DRIVES LLC
40NP S/C CONN LINK

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Nickel Plated Steel Material, Rust Preventive Coating Finish
MI ITEM #03033792
MFR #40NP S/C CONN LINK
Price$8.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
40NP S/C CONN LINK

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Nickel Plated Steel Material, Rust Preventive Coating Finish
MI ITEM #03033792
MFR #40NP S/C CONN LINK

Mfr description
DRV-40-1 SC CO LINK NP;30162 40NP CONN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.84/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.000 in
  • Pitch
    1/2 in
  • Plate Height
    0.4720 in
  • Roller Diameter
    0.313 in
  • Roller Width
    0.3130 in, 7.94 mm
  • Weight
    0.42 lbs, 0.63 kg
  • Weight per Foot
    0.42 lbs, 0.63 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Spring Clip
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    30162
  • Material
    Nickel Plated Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Water Resistant
  • Series
    Std.
  • Standards Met
    B29.1
  • Type
    Connecting Link
  • UPC_NO
    642051301622
  • Working Load Capacity
    615 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)