Motion
50-3 RIV
Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03033796
MFR #50-3 RIV
Price$187.89/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03033796
MFR #50-3 RIV

Mfr description
DRV-50-3R-10FT;56515 50-3 RIV ROLLER
  • Price per ft
  • Overall Length 10 ft
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$187.89/ft

Specifications

Dimensions

  • Chain Overall Width
    2.230 in
  • Inside Width
    0.376 in
  • Link Plate Height
    0.590 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    2.230 in
  • Pitch
    5/8 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.3760 in, 9.55 mm
  • Tensile Strength
    18300 lbs
  • Transverse Pitch
    0.713 in
  • Weight
    2.120 lbs
  • Weight per Foot
    2.099 lbs, 3.124 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    50-3
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    56515
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    192
  • Number Of Strands Across
    3
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Standard
  • Standards Met
    B29.1
  • Type
    Roller Chain
  • UPC_NO
    642051565154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)