Motion
60H RIV-100 ft

TIMKEN DRIVES LLC
60H RIV-100 ft

Roller Chain - Heavy Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #03033800
MFR #60H RIV-100 ft
Your Price$35.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
60H RIV-100 ft

Roller Chain - Heavy Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #03033800
MFR #60H RIV-100 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.94/each(List $43.13)

Overview

Mfr description
DRV-60H-1R-100FT;6901 60H RIV 100FT
  • Price per ft
  • Overall Length 100 ft

Specifications

  • Measurement Standard
    Imperial
  • Series
    Heavy
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    100 ft
  • Material Specification
    Heat Treated
  • Finish Coating
    Hot Dip Lubricated
  • Inside Width
    0.500 in
  • Link Plate Height
    0.709 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.234 in
  • Pin Length
    1.140 in
  • Number Of Links
    1600
  • Chain Overall Width
    1.140 in
  • Operating Temperature Range
    0 to 350 °F
  • Roller Diameter
    0.469 in
  • Standards Met
    B29.1
  • Tensile Strength
    8500 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Catalog Number
    6901
  • Weight
    1.339 lbs
  • UPC_NO
    642051069010
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text