Motion
60NP OFFSET LINK

TIMKEN DRIVES LLC
60NP OFFSET LINK

Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Nickel Plated Steel Material, Rust Preventive Coating Finish
Mi Item #03033801
MFR #60NP OFFSET LINK
Price$41.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
60NP OFFSET LINK

Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Nickel Plated Steel Material, Rust Preventive Coating Finish
Mi Item #03033801
MFR #60NP OFFSET LINK

Mfr description
DRV-60-1 DOFF LINK NP;30190 60NP OFFSET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.74/each

Specifications

Dimensions

  • Chain Overall Width
    1.098 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.709 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.234 in
  • Pin Length
    1.098 in
  • Pitch
    3/4 in
  • Plate Height
    0.9430 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    1.067 lbs, 1.588 kg
  • Weight per Foot
    1.067 lbs, 1.588 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    30190
  • Material
    Nickel Plated Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    NP
  • Standards Met
    B29.1
  • Type
    Offset Link
  • UPC_NO
    642051301905
  • Working Load Capacity
    1410 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)