Motion
60NP RIV-100 ft

TIMKEN DRIVES LLC
60NP RIV-100 ft

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #03033802
MFR #60NP RIV-100 ft
List Price$60.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
60NP RIV-100 ft

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #03033802
MFR #60NP RIV-100 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.40/each for your price

Overview

Mfr description
DRV-60-1RNP-100FT;30244 60NP RIV 100 FT
  • Price per ft
  • Overall Length 100 ft

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    100 ft
  • Material Specification
    Heat Treated / Nickel Plated
  • Finish Coating
    Hot Dip Lubricated
  • Inside Width
    0.500 in
  • Link Plate Height
    0.705 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Pin Length
    0.996 in
  • Number Of Links
    1600
  • Chain Overall Width
    0.996 in
  • Operating Temperature Range
    0 to 350 °F
  • Roller Diameter
    0.469 in
  • Standards Met
    B29.1
  • Tensile Strength
    8500 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Catalog Number
    30244
  • Weight
    1.135 lbs
  • UPC_NO
    642051302445
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text