Motion
80-4 COT CONN LINK

TIMKEN DRIVES LLC
80-4 COT CONN LINK

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03033805
MFR #80-4 COT CONN LINK
Price$57.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
80-4 COT CONN LINK

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03033805
MFR #80-4 COT CONN LINK

Mfr description
DRV-80-4 SH CO LINK;11724 80-4 COT CONN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.39/each

Specifications

Dimensions

  • Chain Overall Width
    4.875 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.627 in
  • Link Plate Height
    0.943 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.313 in
  • Pin Length
    4.875 in
  • Pitch
    1 in
  • Plate Height
    1.8990 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.6270 in, 15.93 mm
  • Transverse Pitch
    1.155 in
  • Weight
    7.44 lbs, 11.072 kg
  • Weight per Foot
    7.44 lbs, 11.072 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    80-4
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    11724
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Links
    1
  • Number Of Strands Across
    4
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    Std.
  • Standards Met
    B29.1
  • Type
    Connecting Link
  • UPC_NO
    642051117247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)