Motion
80NP OFFSET LINK

TIMKEN DRIVES LLC
80NP OFFSET LINK

Offset Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03033809
MFR #80NP OFFSET LINK
List Price$73.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
80NP OFFSET LINK

Offset Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03033809
MFR #80NP OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.35/each for your price

Overview

Mfr description
DRV-80-1 DOFF LINK NP;30192 80NP OFFSET

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Finish Coating
    Rust Preventive Coating
  • Roller Diameter
    0.625 in
  • Inside Width
    0.626 in
  • Material Specification
    Heat Treated / Nickel Plated
  • Link Plate Height
    0.943 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.313 in
  • Pin Length
    1.406 in
  • Chain Overall Width
    1.406 in
  • Operating Temperature Range
    0 to 350 ºF
  • Series
    NP
  • Standards Met
    B29.1
  • Manufacturer Catalog Number
    30192
  • UPC_NO
    642051301929
  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text