Motion
C2050 SPRING CLIP CONN LINK NICKEL

TIMKEN DRIVES LLC
C2050 SPRING CLIP CONN LINK NICKEL

Connecting Link - 2050 / 1-1/4 in Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03033814
MFR #C2050 SPRING CLIP CONN LINK NICKEL
List Price$11.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
C2050 SPRING CLIP CONN LINK NICKEL

Connecting Link - 2050 / 1-1/4 in Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03033814
MFR #C2050 SPRING CLIP CONN LINK NICKEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.87/each for your price

Overview

Mfr description
DRV-C2050-1 SC CO LINK NP;30179 C2050NP

Specifications

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Finish Coating
    Rust Preventive Coating
  • Roller Diameter
    0.400 in
  • Inside Width
    0.376 in
  • Material Specification
    Heat Treated / Nickel Plated
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.079 in
  • Pin Diameter
    0.200 in
  • Operating Temperature Range
    0 to 350 ºF
  • Standards Met
    B29.1
  • Manufacturer Catalog Number
    30179
  • UPC_NO
    642051301790
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text