Motion
C2050  OFFSET LINK NICKEL

TIMKEN DRIVES LLC
C2050 OFFSET LINK NICKEL

Offset Link - 2050 / 1-1/4 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03033815
MFR #C2050 OFFSET LINK NICKEL
List Price$21.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
C2050 OFFSET LINK NICKEL

Offset Link - 2050 / 1-1/4 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03033815
MFR #C2050 OFFSET LINK NICKEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.49/each for your price

Overview

Mfr description
DRV-C2050-1 DOFF LINK NP;30194 C2050NP

Specifications

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Finish Coating
    Rust Preventive Coating
  • Roller Diameter
    0.400 in
  • Inside Width
    0.376 in
  • Material Specification
    Heat Treated / Nickel Plated
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.079 in
  • Pin Diameter
    0.200 in
  • Operating Temperature Range
    0 to 350 ºF
  • Standards Met
    B29.1
  • Manufacturer Catalog Number
    30194
  • UPC_NO
    642051301943
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text