Motion
40NP RIV-50 ft

TIMKEN DRIVES LLC
40NP RIV-50 ft

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #03033817
MFR #40NP RIV-50 ft
List Price$35.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
40NP RIV-50 ft

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #03033817
MFR #40NP RIV-50 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.55/ft for your price

Overview

Mfr description
DRV-40-1RNP-50FT;30220 40NP RIV 50 FT
  • Price per ft
  • Overall Length 50 ft

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    50 ft
  • Material Specification
    Heat Treated
  • Finish Coating
    Hot Dip Lubricated
  • Inside Width
    0.313 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.630 in
  • Number Of Links
    240
  • Chain Overall Width
    0.630 in
  • Operating Temperature Range
    0 to 350 °F
  • Roller Diameter
    0.313 in
  • Standards Met
    B29.1
  • Tensile Strength
    3700 lbs
  • Chain Number & Pitch
    40 / 1/2 in
  • Manufacturer Catalog Number
    30220
  • Weight
    0.466 lb
  • UPC_NO
    642051302209
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text