Motion
50-2 RIV-50 ft

TIMKEN DRIVES LLC
50-2 RIV-50 ft

Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 2 Strand, Carbon Steel Material, 50 ft Length
Mi Item #03033819
MFR #50-2 RIV-50 ft
Price$57.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
50-2 RIV-50 ft

Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 2 Strand, Carbon Steel Material, 50 ft Length
Mi Item #03033819
MFR #50-2 RIV-50 ft

Mfr description
DRV-50-2R-50FT;46509 50-2 RIV 50FT REEL
  • Price per ft
  • Overall Length 50 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.27/ft

Specifications

Dimensions

  • Inside Width
    0.376 in
  • Link Plate Height
    0.590 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    1.511 in
  • Pitch
    5/8 in
  • Plate Height
    0.7050 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.3760 in, 9.55 mm
  • Tensile Strength
    12200 lbs
  • Transverse Pitch
    0.713 in
  • Weight
    1.621 lbs
  • Weight per Foot
    1.406 lbs, 2.092 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    50-2
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    46509
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    960
  • Number Of Strands Across
    2
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Standard
  • Standards Met
    B29.1
  • Type
    Roller Chain
  • UPC_NO
    642051465096
  • Working Load Capacity
    1717 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)