Motion
50-3 S/C CONN LINK

TIMKEN DRIVES LLC
50-3 S/C CONN LINK

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03033821
MFR #50-3 S/C CONN LINK
Price$19.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
50-3 S/C CONN LINK

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03033821
MFR #50-3 S/C CONN LINK

Mfr description
DRV-50-3 SC CO LINK;56908 50-3 S/C CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.78/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.376 in
  • Link Plate Height
    0.590 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Pin Length
    0.000 in
  • Pitch
    5/8 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.3760 in, 9.55 mm
  • Transverse Pitch
    0.713 in
  • Weight
    2.099 lbs, 3.124 kg
  • Weight per Foot
    2.099 lbs, 3.124 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Spring Clip
  • Chain Number
    50-3
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    56908
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    3
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Series
    Std.
  • Standards Met
    B29.1
  • Type
    Connecting Link
  • UPC_NO
    642051569084
  • Working Load Capacity
    1010 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)