Motion
A2040 D/OFF LINK

TIMKEN DRIVES LLC
A2040 D/OFF LINK

Offset Link - 2040 / 1 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03033838
MFR #A2040 D/OFF LINK
List Price$9.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
A2040 D/OFF LINK

Offset Link - 2040 / 1 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03033838
MFR #A2040 D/OFF LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.80/each for your price

Overview

Mfr description
DRV-A2040-1 DOFF LINK;1579 A2040 D/OFF

Specifications

  • Chain Size & Pitch
    2040 / 1 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Finish Coating
    Rust Preventive Coating
  • Roller Diameter
    0.312 in
  • Inside Width
    0.312 in
  • Material Specification
    Heat Treated
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Chain Overall Width
    0.701 in
  • Operating Temperature Range
    0 to 350 ºF
  • Standards Met
    B29.1
  • Manufacturer Catalog Number
    1579
  • UPC_NO
    642051015796
  • Chain Number & Pitch
    2040 / 1 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text