Motion
D662 COT CHAIN

TIMKEN DRIVES LLC
D662 COT CHAIN

Engineering Chain - Pintle Series, 662 / 1.664 in Pitch, Cottered, Carbon Steel Material
MI ITEM #03033908
MFR #D662 COT CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
D662 COT CHAIN

Engineering Chain - Pintle Series, 662 / 1.664 in Pitch, Cottered, Carbon Steel Material
MI ITEM #03033908
MFR #D662 COT CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D662 COT CHAIN PAINTED
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    662 / 1.664 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Series
    Pintle
  • Chain Overall Width
    1.672 in
  • Inside Width
    0.9060 in
  • Link Plate Height
    0.7200 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.281 in
  • Pin Length
    1.672 in
  • Roller Diameter
    0.720 in
  • Finish Coating
    Painted
  • Material Specification
    Heat Treated
  • Tensile Strength
    11200 lbs
  • Working Load Capacity
    1700 lb
  • Operating Temperature Range
    0 to 350 ºF
  • Number Of Links
    72
  • Standards Met
    B29.300
  • Weight per Foot
    1.052 lb
  • Manufacturer Catalog Number
    22986
  • Chain Number & Pitch
    662 / 1.664 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text