Motion
D662 STEEL PINTLE CHAIN

TIMKEN DRIVES LLC
D662 STEEL PINTLE CHAIN

Engineering Chain - Pintle Series, 662 / 1.664 in Pitch, Riveted, Carbon Steel Material
Mi Item #03033909
MFR #D662 STEEL PINTLE CHAIN
Price$23.42/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
D662 STEEL PINTLE CHAIN

Engineering Chain - Pintle Series, 662 / 1.664 in Pitch, Riveted, Carbon Steel Material
Mi Item #03033909
MFR #D662 STEEL PINTLE CHAIN

Mfr description
D662-10FTNUB;2155 D662 STEEL PINTLE
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.42/ft

Specifications

Dimensions

  • Chain Overall Width
    1.672 in
  • Engineering Chain Size & Pitch
    662 / 1.664 in
  • Inside Width
    0.9060 in
  • Link Plate Height
    0.7200 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.281 in
  • Pin Length
    1.672 in
  • Roller Diameter
    0.720 in
  • Tensile Strength
    11200 lbs
  • Weight per Foot
    1.044 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    662 / 1.664 in
  • Finish Coating
    Rust Preventive Coating
  • Manufacturer Catalog Number
    2155
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Links
    72
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Engineering Chain
  • Series
    Pintle
  • Standards Met
    B29.300
  • UPC_NO
    642051021551
  • Working Load Capacity
    1700 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)