Motion
D662 TD CONN LINK

TIMKEN DRIVES LLC
D662 TD CONN LINK

Engineering Chain Connecting Link - 662 / 1.6640 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #03033910
MFR #D662 TD CONN LINK
Price$16.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
D662 TD CONN LINK

Engineering Chain Connecting Link - 662 / 1.6640 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #03033910
MFR #D662 TD CONN LINK

Mfr description
D662-1 TD CO LINK;590 D662 TD CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.60/each

Specifications

Dimensions

  • Chain Overall Width
    1.672 in
  • Engineering Chain Size & Pitch
    662 / 1.6640 in
  • Inside Width
    0.906 in
  • Link Plate Height
    0.720 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.281 in
  • Pin Length
    1.672 in
  • Roller Diameter
    0.720 in
  • Tensile Strength
    11200 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    D662 / 1.664 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    590
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Engineering Chain Links
  • Series
    D88
  • Standards Met
    B29.300
  • UPC_NO
    642051005902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)