Motion
D667H COT CHAIN

TIMKEN DRIVES LLC
D667H COT CHAIN

Engineering Chain - Pintle Series, 667 / 2.313 in Pitch, Cottered, Carbon Steel Material
MI ITEM #03033912
MFR #D667H COT CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
D667H COT CHAIN

Engineering Chain - Pintle Series, 667 / 2.313 in Pitch, Cottered, Carbon Steel Material
MI ITEM #03033912
MFR #D667H COT CHAIN

Mfr description
D667H COT CHAIN UNPAINTED
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.906 in
  • Engineering Chain Size & Pitch
    667 / 2.313 in
  • Inside Width
    1.0000 in
  • Link Plate Height
    0.875 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.312 in
  • Pin Length
    1.906 in
  • Roller Diameter
    0.875 in
  • Tensile Strength
    12900 lbs
  • Weight per Foot
    1.197 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    667 / 2.313 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    5640
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Links
    52
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Series
    Pintle
  • Standards Met
    B29.300
  • Working Load Capacity
    1900 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)