Motion
D667K COT CHAIN

TIMKEN DRIVES LLC
D667K COT CHAIN

Engineering Chain - Pintle Series, 667 / 2.250 in Pitch, Cottered, Carbon Steel Material
Mi Item #03033915
MFR #D667K COT CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
D667K COT CHAIN

Engineering Chain - Pintle Series, 667 / 2.250 in Pitch, Cottered, Carbon Steel Material
Mi Item #03033915
MFR #D667K COT CHAIN

Mfr description
D667K COT CHAIN PAINTED
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    2.359 in
  • Engineering Chain Size & Pitch
    667 / 2.250 in
  • Inside Width
    1.078 in
  • Link Plate Height
    1.062 in
  • Link Plate Thickness
    0.200 in
  • Pin Diameter
    0.437 in
  • Pin Length
    2.359 in
  • Roller Diameter
    1.062 in
  • Tensile Strength
    29700 lbs
  • Weight per Foot
    2.529 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    667 / 2.250 in
  • Finish Coating
    Painted
  • Manufacturer Catalog Number
    5337
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Links
    54
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Series
    Pintle
  • Standards Met
    B29.300
  • Working Load Capacity
    4000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)