Motion
D667K COT CHAIN

TIMKEN DRIVES LLC
D667K COT CHAIN

Engineering Chain - Pintle Series, 667 / 2.250 in Pitch, Cottered, Carbon Steel Material
Mi Item #03033916
MFR #D667K COT CHAIN
Price$89.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
D667K COT CHAIN

Engineering Chain - Pintle Series, 667 / 2.250 in Pitch, Cottered, Carbon Steel Material
Mi Item #03033916
MFR #D667K COT CHAIN

Mfr description
D667K-10FTNNN;25137 D667K COT CHAIN
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.59/ft

Specifications

Dimensions

  • Chain Overall Width
    2.359 in
  • Engineering Chain Size & Pitch
    667 / 2.250 in
  • Inside Width
    1.078 in
  • Link Plate Height
    1.062 in
  • Link Plate Thickness
    0.200 in
  • Pin Diameter
    0.437 in
  • Pin Length
    2.359 in
  • Roller Diameter
    1.062 in
  • Tensile Strength
    29700 lbs
  • Weight per Foot
    2.529 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    667 / 2.250 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    25137
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Links
    54
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Engineering Chain
  • Series
    Pintle
  • Standards Met
    B29.300
  • UPC_NO
    642051251378
  • Working Load Capacity
    4000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)