Motion
D667KC RIV CHAIN

TIMKEN DRIVES LLC
D667KC RIV CHAIN

Engineering Chain - D667KC Series, 667 / 2.2500 in Pitch, Riveted, Carbon Steel Material
MI ITEM #03033919
MFR #D667KC RIV CHAIN
Price$54.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
D667KC RIV CHAIN

Engineering Chain - D667KC Series, 667 / 2.2500 in Pitch, Riveted, Carbon Steel Material
MI ITEM #03033919
MFR #D667KC RIV CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.94/ft

Specifications

Dimensions

  • Chain Overall Width
    2.359 in
  • Engineering Chain Size & Pitch
    667 / 2.2500 in
  • Inside Width
    1.078 in
  • Link Plate Height
    1.062 in
  • Link Plate Thickness
    2.359 in
  • Pin Diameter
    0.437 in
  • Pin Length
    2.359 in
  • Roller Diameter
    1.062 in
  • Tensile Strength
    30900 lbs
  • Weight per Foot
    2.612 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    667 / 2.250 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    2114
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Links
    54
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Engineering Chain
  • Series
    D667KC
  • Standards Met
    B29.300
  • UPC_NO
    642051021148
  • Working Load Capacity
    4800 lb

Overview

Mfr description
D667KC-10FTNUB;2114 D667KC RIV CHAIN
  • Price per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought