Motion
D667KC TD CONN LINK

TIMKEN DRIVES LLC
D667KC TD CONN LINK

Engineering Chain Connecting Link - 667 / 2.2500 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #03033920
MFR #D667KC TD CONN LINK
Price$25.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
D667KC TD CONN LINK

Engineering Chain Connecting Link - 667 / 2.2500 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #03033920
MFR #D667KC TD CONN LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.34/each

Specifications

Dimensions

  • Chain Overall Width
    2.359 in
  • Engineering Chain Size & Pitch
    667 / 2.2500 in
  • Inside Width
    1.078 in
  • Link Plate Thickness
    2.359 in
  • Pin Diameter
    0.437 in
  • Pin Length
    2.359 in
  • Roller Diameter
    1.062 in
  • Tensile Strength
    30900 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    D667KC / 2.25 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    34027
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Engineering Chain Links
  • Standards Met
    B29.1
  • UPC_NO
    642051340270

Overview

Mfr description
D667KC-1 TD CO LINK;34027 D667KC TD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought