Motion
D667X RIV CHAIN

TIMKEN DRIVES LLC
D667X RIV CHAIN

Engineering Chain - D667X Series, 667 / 2.3130 in Pitch, Riveted, Carbon Steel Material
Mi Item #03033923
MFR #D667X RIV CHAIN
Price$32.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
D667X RIV CHAIN

Engineering Chain - D667X Series, 667 / 2.3130 in Pitch, Riveted, Carbon Steel Material
Mi Item #03033923
MFR #D667X RIV CHAIN

Mfr description
D667X-10FTNUB;261 D667X RIV CHAIN
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.99/ft

Specifications

Dimensions

  • Chain Overall Width
    1.906 in
  • Engineering Chain Size & Pitch
    667 / 2.3130 in
  • Inside Width
    1.0000 in
  • Link Plate Height
    0.875 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.312 in
  • Pin Length
    1.906 in
  • Roller Diameter
    0.937 in
  • Tensile Strength
    21700 lbs
  • Weight per Foot
    1.821 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    667 / 2.313 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    261
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Links
    54
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Engineering Chain
  • Series
    D667X
  • Standards Met
    B29.300
  • UPC_NO
    642051002611
  • Working Load Capacity
    3000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)