Motion
D667XC COT CHAIN

TIMKEN DRIVES LLC
D667XC COT CHAIN

Engineering Chain - Pintle Series, 667 / 2.250 in Pitch, Cottered, Carbon Steel Material
Mi Item #03033925
MFR #D667XC COT CHAIN
Price$148.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
D667XC COT CHAIN

Engineering Chain - Pintle Series, 667 / 2.250 in Pitch, Cottered, Carbon Steel Material
Mi Item #03033925
MFR #D667XC COT CHAIN

Mfr description
D667XC P-10FTNUB;20462 D667XC COT CHAIN
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.07/ft

Specifications

Dimensions

  • Chain Overall Width
    2.172 in
  • Engineering Chain Size & Pitch
    667 / 2.250 in
  • Inside Width
    1.063 in
  • Link Plate Height
    0.937 in
  • Link Plate Thickness
    0.170 in
  • Pin Diameter
    0.437 in
  • Pin Length
    2.172 in
  • Roller Diameter
    0.937 in
  • Tensile Strength
    25100 lbs
  • Weight per Foot
    2.121 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    667 / 2.250 in
  • Finish Coating
    Painted
  • Manufacturer Catalog Number
    20462
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Links
    54
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Engineering Chain
  • Series
    Pintle
  • Standards Met
    B29.300
  • UPC_NO
    642051204626
  • Working Load Capacity
    3600 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)