Motion
D667XC RIV CHAIN

TIMKEN DRIVES LLC
D667XC RIV CHAIN

Engineering Chain - D667XC Series, 667 / 2.2500 in Pitch, Riveted, Carbon Steel Material
MI ITEM #03033926
MFR #D667XC RIV CHAIN
Price$68.30/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
D667XC RIV CHAIN

Engineering Chain - D667XC Series, 667 / 2.2500 in Pitch, Riveted, Carbon Steel Material
MI ITEM #03033926
MFR #D667XC RIV CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.30/ft

Specifications

Dimensions

  • Chain Overall Width
    2.172 in
  • Engineering Chain Size & Pitch
    667 / 2.2500 in
  • Inside Width
    1.063 in
  • Link Plate Height
    0.937 in
  • Link Plate Thickness
    0.170 in
  • Pin Diameter
    0.437 in
  • Pin Length
    2.172 in
  • Roller Diameter
    0.937 in
  • Tensile Strength
    25100 lbs
  • Weight per Foot
    2.029 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    667 / 2.250 in
  • Finish Coating
    Painted
  • Manufacturer Catalog Number
    1538
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Links
    54
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Engineering Chain
  • Series
    D667XC
  • Standards Met
    B29.300
  • UPC_NO
    642051015383
  • Working Load Capacity
    3600 lb

Overview

Mfr description
D667XC P-10FTNUB;1538 D667XC RIV CHAIN
  • Price per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought