Motion
D667XC TD CONN LINK

TIMKEN DRIVES LLC
D667XC TD CONN LINK

Engineering Chain Connecting Link - 667 / 2.2500 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #03033929
MFR #D667XC TD CONN LINK
Price$33.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
D667XC TD CONN LINK

Engineering Chain Connecting Link - 667 / 2.2500 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #03033929
MFR #D667XC TD CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.26/each

Specifications

Dimensions

  • Chain Overall Width
    2.172 in
  • Engineering Chain Size & Pitch
    667 / 2.2500 in
  • Inside Width
    1.063 in
  • Link Plate Thickness
    0.170 in
  • Pin Diameter
    0.437 in
  • Pin Length
    2.172 in
  • Roller Diameter
    0.937 in
  • Tensile Strength
    25000 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    D667XC / 2.25 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    2837
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Engineering Chain Links
  • Standards Met
    B29.1
  • UPC_NO
    642051028376

Overview

Mfr description
D667XC-1 TD CO LINK;2837 D667XC TD CONN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought