Motion
D88C RIV CHAIN-Painted

TIMKEN DRIVES LLC
D88C RIV CHAIN-Painted

Engineering Chain - Pintle Series, 88 / 2.609 in Pitch, Riveted, Carbon Steel Material
MI ITEM #03033931
MFR #D88C RIV CHAIN-Painted
Price$106.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
D88C RIV CHAIN-Painted

Engineering Chain - Pintle Series, 88 / 2.609 in Pitch, Riveted, Carbon Steel Material
MI ITEM #03033931
MFR #D88C RIV CHAIN-Painted

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.94/ft

Specifications

Dimensions

  • Chain Overall Width
    2.847 in
  • Engineering Chain Size & Pitch
    88 / 2.609 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.125 in
  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.500 in
  • Pin Length
    2.847 in
  • Roller Diameter
    1.125 in
  • Tensile Strength
    38000 lbs
  • Weight per Foot
    3.481 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    88 / 2.609 in
  • Finish Coating
    Painted
  • Manufacturer Catalog Number
    431
  • Manufacturer Upc Number
    642051004318
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Links
    46
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Engineering Chain
  • Series
    Pintle
  • Standards Met
    B29.300
  • UPC_NO
    642051004318
  • Working Load Capacity
    6000 lb

Overview

Mfr description
D88C P-10FTNUB;431 D88C RIV CHAIN
  • Price per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought