Motion
D88C TD CONN LINK

TIMKEN DRIVES LLC
D88C TD CONN LINK

Engineering Chain Connecting Link - 88 / 2.6090 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #03033933
MFR #D88C TD CONN LINK
Price$79.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
D88C TD CONN LINK

Engineering Chain Connecting Link - 88 / 2.6090 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #03033933
MFR #D88C TD CONN LINK

Mfr description
D88C-1 TD CO LINK;34028 D88C TD CONN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.64/each

Specifications

Dimensions

  • Chain Overall Width
    2.847 in
  • Engineering Chain Size & Pitch
    88 / 2.6090 in
  • Inside Width
    1.250 in
  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.500 in
  • Pin Length
    2.847 in
  • Roller Diameter
    1.125 in
  • Tensile Strength
    38000 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    D88C / 2.609 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    34028
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Engineering Chain Links
  • Standards Met
    B29.1
  • UPC_NO
    642051340287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)