Motion
D88K COT CHAIN

TIMKEN DRIVES LLC
D88K COT CHAIN

Engineering Chain - Pintle Series, 88 / 2.609 in Pitch, Cottered, Carbon Steel Material
Mi Item #03033935
MFR #D88K COT CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
D88K COT CHAIN

Engineering Chain - Pintle Series, 88 / 2.609 in Pitch, Cottered, Carbon Steel Material
Mi Item #03033935
MFR #D88K COT CHAIN

Mfr description
D88K COT CHAIN UNPAINTED
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    2.359 in
  • Engineering Chain Size & Pitch
    88 / 2.609 in
  • Inside Width
    1.078 in
  • Link Plate Height
    1.062 in
  • Link Plate Thickness
    0.200 in
  • Pin Diameter
    0.437 in
  • Pin Length
    2.359 in
  • Roller Diameter
    1.062 in
  • Tensile Strength
    26900 lbs
  • Weight per Foot
    2.360 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    88 / 2.609 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    27057
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Links
    46
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Engineering Chain
  • Series
    Pintle
  • Standards Met
    B29.300
  • UPC_NO
    642051270577
  • Working Load Capacity
    4000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)