Motion
D88K RIV CHAIN-Painted

TIMKEN DRIVES LLC
D88K RIV CHAIN-Painted

Engineering Chain - D88K Series, 88 / 2.6090 in Pitch, Riveted, Carbon Steel Material
Mi Item #03033936
MFR #D88K RIV CHAIN-Painted
Price$49.89/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
D88K RIV CHAIN-Painted

Engineering Chain - D88K Series, 88 / 2.6090 in Pitch, Riveted, Carbon Steel Material
Mi Item #03033936
MFR #D88K RIV CHAIN-Painted

Mfr description
D88K P-10FTNUB;167 D88K RIV CHAIN
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.89/ft

Specifications

Dimensions

  • Chain Overall Width
    2.359 in
  • Engineering Chain Size & Pitch
    88 / 2.6090 in
  • Inside Width
    1.078 in
  • Link Plate Height
    1.062 in
  • Link Plate Thickness
    0.200 in
  • Pin Diameter
    0.437 in
  • Pin Length
    2.359 in
  • Roller Diameter
    1.062 in
  • Tensile Strength
    26900 lbs
  • Weight per Foot
    2.281 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    88 / 2.609 in
  • Finish Coating
    Painted
  • Manufacturer Catalog Number
    167
  • Manufacturer Upc Number
    642051001676
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Links
    46
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Engineering Chain
  • Series
    D88K
  • Standards Met
    B29.300
  • UPC_NO
    642051001676
  • Working Load Capacity
    4000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)