Motion
D88K TD CONN LINK

TIMKEN DRIVES LLC
D88K TD CONN LINK

Engineering Chain Connecting Link - 88 / 2.6090 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #03033938
MFR #D88K TD CONN LINK
Price$21.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
D88K TD CONN LINK

Engineering Chain Connecting Link - 88 / 2.6090 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #03033938
MFR #D88K TD CONN LINK

Mfr description
D88K-1 TD CO LINK;34033 D88K TD CONN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.62/each

Specifications

Dimensions

  • Chain Overall Width
    2.359 in
  • Engineering Chain Size & Pitch
    88 / 2.6090 in
  • Inside Width
    1.078 in
  • Link Plate Thickness
    0.200 in
  • Pin Diameter
    0.437 in
  • Pin Length
    2.359 in
  • Roller Diameter
    1.062 in
  • Tensile Strength
    26900 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    D88K / 2.609 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    34033
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Engineering Chain Links
  • Standards Met
    B29.1
  • UPC_NO
    642051340331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)