Motion
SW-4E
Spherical Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, Non-Lubricated
MI ITEM #03033943
MFR #SW-4E
Price$149.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, Non-Lubricated
MI ITEM #03033943
MFR #SW-4E

Mfr description
SW-4E SS FEMALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.00/each

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.7500 in
  • Head Width
    0.2810 in
  • Length To Ball Center
    1.3120 in
  • Misalignment Angle
    16 º
  • Overall Height
    1.6870 in
  • Shank Thread Length  
    0.7500 in
  • Shank Thread Size
    1/4-28
  • Thread Size
    1/4-28
  • Weight
    0.059 lbs

Details

  • Ball Material
    440 C Stainless Steel
  • Finish Coating
    hard chrome plated
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    17-4 PH Stainless Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    4795 lbf
  • Rod End Type
    Female
  • Series
    SW
  • Standards Met
    AMS-5630, AMS-5643
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3B
  • UPC_NO
    190029044403

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)