Motion
C2050NP RIV ROLLER CHAIN

TIMKEN DRIVES LLC
C2050NP RIV ROLLER CHAIN

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #03033957
MFR #C2050NP RIV ROLLER CHAIN
List Price$35.30/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
C2050NP RIV ROLLER CHAIN

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #03033957
MFR #C2050NP RIV ROLLER CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.30/ft for your price

Overview

Mfr description
DRV-C2050-1RNP-50FT;30232 C2050NP RIV
  • Price per ft
  • Overall Length 50 ft

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    50 ft
  • Material Specification
    Heat Treated / Nickel Plated
  • Finish Coating
    Hot Dip Lubricated
  • Inside Width
    0.376 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.079 in
  • Pin Diameter
    0.200 in
  • Pin Length
    0.886 in
  • Number Of Links
    480
  • Operating Temperature Range
    0 to 350 °F
  • Roller Diameter
    0.400 in
  • Standards Met
    B29.1
  • Working Load Capacity
    1010 lb
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Manufacturer Catalog Number
    30232
  • Weight
    0.539 lb
  • UPC_NO
    642051302322
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text