Motion
PL030X055AE

TSUBAKI (UST)
PL030X055AE

Keyless Bushing - AE Series, 30 mm ID, 55 mm OD
Mi Item #03034038
MFR #PL030X055AE
Price$134.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL030X055AE

Keyless Bushing - AE Series, 30 mm ID, 55 mm OD
Mi Item #03034038
MFR #PL030X055AE

Mfr description
PL030X055AE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.39/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    30 mm
  • Hub Contact Pressure
    15374 psi
  • Outside Diameter  
    55 mm
  • Overall Length
    1.3620 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    251 N/mm^2
  • Weight
    0.75 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    8
  • Series
    AE
  • Transmissible Axial Force
    8426 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)